Shop All Leather Palm Gloves
Mcr Safety
Leather Gloves, Gray, L, PK12
Mfr # 1040
Zoro # G203441577
product price: $24.15
/pk 12, $2.01/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Color Gray
- Thumb Style Straight
- Glove Liner Material Cotton Fleece
- Glove Materials Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 1040
- Zoro # G203441577
- UPC # 045143010400
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Size- Numeric | 9 |
Size- Alpha | L |
Glove Length | 11.61 in |
Glove Length Style | Standard |
Description
Leather Gloves, ANSI/ISEA Cut Level Not Rated, Knit Material Cotton Canvas, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Leather Palm Material Cowhide, Standards Not Applicable, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1413-RD_7X5 (U5-1413-RD_7X5)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Ratchet (4-Point), White (475396)
- ANSELL LightDuty Multi-Purpose Gloves, Size 6, PR (11-819)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (580WF FLO ORG)
- MCR SAFETY Artic Jack Cold Protection Drivers Gloves, Thermosock Lining, L, 12PK (3460L)
- MCR SAFETY Shoulder Full Leather Back 4.5 G, PK12 (1418A)
- MCR SAFETY Fasguard Synthetic Leather Blk Palm, XL (905XL)
- MCR SAFETY Leather Palm UnLine Knit Wrist, PK12 (1030)
- MCR SAFETY Shoulder Leather Palm XXL, PK12 (1200XXL)
- MCR SAFETY Leather Palm Gloves, M, Gray, PR (1710M)
- PIP ProtectiveLeather Palm Work Gloves (PID847532L)
- Mcr Safety Gloves & Hand Protection