Shop All Leather Driver's Gloves
Mcr Safety
Leather Gloves, Goatskin, XL, PR
Mfr # 36111XL
Zoro # G4886971
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Goatskin with Polyester Back
- Leather Grade Premium
- Thumb Style Keystone
- Glove Back Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 36111XL
- Zoro # G4886971
- UPC # 30451430361413
- Country of Origin Multiple
- Category Leather Driver's Gloves
Dimensions
Glove Size | XL |
Glove Length Style | Standard |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Sold As Pair, Leather Coverage Style Leather Palm, Standards ANSI/ISEA 107-2004, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decaldanger Non-Potable Water, 10"x7", Height: 7 in, LCU4-0277-ND_10X7 (LCU4-0277-ND_10X7)
- TOUGH DUCK Buffalo Check Fleece Shirt, Grey, L (i96411)
- KIDDE Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, Sealed Lithium Ion (21010167)
- PYRAMEX Nitrile Micro-Foam Dipped Glove, Size Medium, GL601 Series - Pkg Qty 12 (GL601M)
- MCR SAFETY Leather Gloves, Goatskin, S, PR (36111S)
- MCR SAFETY Industry Grade Cow Grain Driver, M, PK12 (32056M)
- MCR SAFETY Glove, Driver, 2XL, Pr (34111XXL)
- MCR SAFETY Leather Drivers Glove, Cowhide, Grain, M, PR (3205M)
- MCR SAFETY Gloves, L, PR (MU3624L)
- MCR SAFETY Leather Palm Gloves, Goatskin Palm, 2XL, PR (3601KXXL)
- 212 PERFORMANCE Cut Resistant Impact Driver Gloves, 5 Cut Level, Uncoated, S, 1 PR (IMPLDC5-90-008)
- Mcr Safety Leather Driver's Gloves