Shop All Leather Palm Gloves
Mcr Safety
Leather Gloves, Cowhide Palm, S, PR
Mfr # 1400KS
Zoro # G0662159
product price: $15.65
/pr
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray (Palm), Blue/Yellow/Black Stripe (Fabric)
- Thumb Style Wing
- Glove Liner Material Kevlar(R)
- Glove Materials Cowhide
- Leather Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 1400KS
- Zoro # G0662159
- UPC # 30451430141183
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Size | S |
Size- Numeric | 7 |
Size- Alpha | S |
Description
Leather Gloves, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A3, Stitching Material Kevlar(R), Sold As Pair, Leather Coverage Style Leather Palm, Standards ANSI/ISEA, Conductive Heat Testing Level 4 for applications less than 500 Degrees F, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Kevlar(R), Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, H2S, O2, LEL Methane, 34L (18109192)
- KIDDE Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 3V Lithium (P4010LACS-W)
- 3M SecureFit Safety Helmet, Front Brim, Type 1, Class C, Vented, Ractchet (6-point), White (X5001V-ANSI)
- BRADY Battery Cable Lockout (150820)
- MCR SAFETY Leather Palm Gloves with 4.5 Rubberized Gauntlet Cuff, Blue/Red/Black, Large, 12PK (12011)
- MCR SAFETY Shoulder Leather W Full Leather B, L, PK12 (1318)
- MCR SAFETY Leather Gloves, High Visibility Orange, S, PR (8ZEG3)
- MCR SAFETY Gloves, Multi-Task, Black, Unlined, L, PR (MB100L)
- MCR SAFETY Leather Palm Gloves, White, M, Vend, PR (VP1700M)
- MCR SAFETY Fasguard Synthetic Leather Black Palm, S (905S)
- WOMANSWORK Womanswork Women's Thorn-Stopping Pigskin Rose Gloves (383-S)
- Mcr Safety Leather Palm Gloves