Shop All Cut-Resistant Gloves
Mcr Safety
Leather Gloves, Brown, XL, PR
Mfr # MU3634KXL
Zoro # G8269408
product price: $27.15
/pr
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Goatskin ( Double Palm )
- Color Brown / Black/Brown
- ANSI/ISEA Cut Level A4
- Size XL ( 10 )
- ANSI/ISEA Abrasion Level 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # MU3634KXL
- Zoro # G8269408
- UPC # 45143634941
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL ( 10 ) |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 3, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 1, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 392 Degrees F, Leather Coverage Style Full Leather, Standards CAT4, ANSI/ISEA 105, ASTM F1060-18, ASTM F2992-15, ASTM D3389-15, ASTM 3884-09, EN388, ANSI/ISEA 138
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Safety Glasses, Smoke Polycarbonate Lens, 12PK (49311)
- BRADY Chemical Label, 1 in H, 3 in W, 53095 (53095)
- FIRST ALERT 1039796 SMOKE ALARM WITHSILENCE BUTTON (SA303CN3)
- N-FERNO Thermal Jacket, Black, XL (6466)
- MCR SAFETY Leather Gloves, Brown, M, PR (MU3634KM)
- MCR SAFETY Leather Gloves, Brown, L, PR (MU3634KL)
- MCR SAFETY Cut Resistant Gloves, A9 Cut Level, Uncoated, L, 1 PR (MG3211AL)
- MCR SAFETY Gloves, XL, PK12 (9273HVXL)
- MCR SAFETY Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, XL, 12PK (92743BPXL)
- MCR SAFETY Cut Resistant Coated Gloves, A7 Cut Level, PVC, XS, 1 PR (93868XS)
- ANSELL Cut Resistant Glove, ANSI A5, 10, PR (11755)
- Mcr Safety Gloves & Hand Protection