Shop All Cut-Resistant Gloves
Mcr Safety
Leather Gloves, Brown, XL, PR
Mfr # MU3624KXL
Zoro # G8262119
original price:
$57.55
44% off
new price: $32.19
/pr
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Goatskin ( Double Palm )
- Color Brown / Brown
- Size XL ( 10 )
- ANSI/ISEA Cut Level A4
- ANSI/ISEA Abrasion Level 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # MU3624KXL
- Zoro # G8262119
- UPC # 45143638826
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL ( 10 ) |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level 3, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 392 Degrees F, Leather Coverage Style Full Leather, Standards NFPA 70E, ANSI/ISEA 105, ASTM F1060-18, ASTM F2992-15, ASTM D3389-15, ASTM 3884-09, EN388, Glove Hand Style Left and Right, Thumb Style Wing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Clip Sleeve Wire Mrkrs, 3, Blk/Wht, PK10, SCN09-3 (SCN09-3)
- ERGO ADVANTAGE SAFE-FLEX Ramp Edge, PVC, 18 in Long x 4 in Wide, 1 in Thick, 10 PK (ESDA4-Y)
- WELLS LAMONT Nylon Liner, Full Fngr, Laundered Xl (M005XL.WLC)
- ECOBAILER Disposable Bailer, 1365mL, Clear PVC, PK24 (ECOPROPVCWT-154)
- MCR SAFETY Leather Gloves, Brown, M, PR (MU3624KM)
- MCR SAFETY Leather Gloves, Brown, L, PR (MU3624KL)
- MCR SAFETY Cut Resistant Gloves, A4 Cut Level, Natural Rubber Latex, Xl, 1 PR (9389XL)
- MCR SAFETY Cut Resistant Gloves, A6 Cut Level, Uncoated, XL, 1 PR (93840XL)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, PVC, L, 12PK (9370HL)
- MCR SAFETY Leather Gloves, White, 2XL, PK12 (36136KDPXXL)
- 3M Cut Resistant Coated Gloves, 3 Cut Level, Foam Nitrile, M, 72PK (CGM-CR)
- Mcr Safety Cut-Resistant Gloves