Shop All Cut-Resistant Gloves
Mcr Safety
Leather Gloves, Brown, M, PR
Mfr # MU3634KM
Zoro # G8265969
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Goatskin ( Double Palm )
- Color Brown / Black/Brown
- ANSI/ISEA Cut Level A4
- Size M ( 8 )
- ANSI/ISEA Abrasion Level 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # MU3634KM
- Zoro # G8265969
- UPC # 45143634934
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M ( 8 ) |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 3, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 1, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 392 Degrees F, Leather Coverage Style Full Leather, Standards CAT4, ANSI/ISEA 105, ASTM F1060-18, ASTM F2992-15, ASTM D3389-15, ASTM 3884-09, EN388, ANSI/ISEA 138
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Arrow Tape, Vinyl, 1 in W x 90 ft. L, Adhesive Mounting, White/Brown (109928)
- IDEAL Wire Mark Books, Leg.Asst., PK5 (44-103)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 9, 1 PR (62-401)
- ZORO SELECT Barricade Tape, Red/Black, 300 ft x 3 In (BT72-3)
- MCR SAFETY Leather Gloves, Brown, XL, PR (MU3634KXL)
- MCR SAFETY Leather Gloves, Brown, L, PR (MU3634KL)
- MCR SAFETY Gloves, 13g, CutPro, NavyBlue HyperMax, Gray PU XXS, 12PK (92793PUXXS)
- MCR SAFETY Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, M, 12PK (92743BPM)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, PVC, M, 1 PR (N6464M)
- MCR SAFETY Cut Resistant Gloves, A6 Cut Level, Uncoated, S, 1 PR (93860S)
- SHOWA Cut Resistant Coated Gloves, A7 Cut Level, Foam Nitrile, S, 1 PR (257)
- Mcr Safety Gloves & Hand Protection