Shop All Cut-Resistant Gloves
Mcr Safety
Leather Gloves, Brown, L, PR
Mfr # MU3624KL
Zoro # G8274910
product price: $45.99
/pr
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Goatskin ( Double Palm )
- Color Brown / Brown
- Size L ( 9 )
- ANSI/ISEA Cut Level A4
- ANSI/ISEA Abrasion Level 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # MU3624KL
- Zoro # G8274910
- UPC # 45143638802
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L ( 9 ) |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level 3, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 392 Degrees F, Leather Coverage Style Full Leather, Standards NFPA 70E, ANSI/ISEA 105, ASTM F1060-18, ASTM F2992-15, ASTM D3389-15, ASTM 3884-09, EN388, Glove Hand Style Left and Right, Thumb Style Wing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN MIG Welding Gloves, Pigskin Palm, L, PR (1810-5)
- SENSIT Tubing for CS Probe, 10 ft. (883-00050)
- 5.11 Stryke Pant, TDU Green, 32 30 (74369)
- GVS-RPB Safety Z-Link Zytec FR Shoulder Cape (16-721)
- MCR SAFETY Leather Gloves, Brown, XL, PR (MU3624KXL)
- MCR SAFETY Leather Gloves, Brown, M, PR (MU3624KM)
- MCR SAFETY Glove, Cut Resistant, XS, Hypermax Shell, PR (96782XS)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (9672DT2XXL)
- MCR SAFETY Cut Resistant Coated Gloves, A9 Cut Level, PVC, M, 1 PR (9381MRH)
- MCR SAFETY Cut-Resistant Gloves, A3 Cut Level, Foam Nitrile, XL, 1 PR (90750XL)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 1 PR (11-518)
- Mcr Safety Cut-Resistant Gloves