Shop All Cut-Resistant Gloves
Mcr Safety
Leather Gloves, Brown, 2XL, PR
Mfr # MU3624KXXL
Zoro # G8260509
original price:
$57.55
24% off
new price: $43.69
/pr
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Goatskin ( Double Palm )
- Color Brown / Brown
- Size 2XL ( 11 )
- ANSI/ISEA Cut Level A4
- ANSI/ISEA Abrasion Level 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # MU3624KXXL
- Zoro # G8260509
- UPC # 45143638833
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL ( 11 ) |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level 3, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 392 Degrees F, Leather Coverage Style Full Leather, Standards NFPA 70E, ANSI/ISEA 105, ASTM F1060-18, ASTM F2992-15, ASTM D3389-15, ASTM 3884-09, EN388, Glove Hand Style Left and Right, Thumb Style Wing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Number Set, 1/4 In. H, Steel (1EC15)
- MACURCO Portable Ammonia Monitor (PM100-NH3)
- NMC Warning Isolation Biohazard (FS37)
- SLOGGERS Garden Shoe Sz 8 Black (5102BK08)
- MCR SAFETY Cut/Abras/Puncture-Resist Gloves, L, PK12 (9277NFL)
- MCR SAFETY Leather Gloves, Brown, L, PK12 (36336KL)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XL, 1 PR (N96780XL)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Latex, S, 1 PR (9389S)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, XL, 12PK (9393XL)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, L, 12PK (9393L)
- SHOWA VF, Glove, A4, Blk/Ylw, L, 231T83, PR (4561L-08-V)
- Mcr Safety Gloves & Hand Protection