Shop All Leather Palm Gloves
Mcr Safety
Leather Gloves, Blue/Gray, L, PK12
Mfr # 1420A
Zoro # G8084667
product price: $47.45
/pk 12, $3.95/ea
$47.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Color Blue/Gray
- Thumb Style Wing
- Glove Liner Material Cotton Fleece
- Glove Materials Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 1420A
- Zoro # G8084667
- UPC # 30451431420959
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Glove Length | 11 1/2 in |
Cuff Length | 1 in |
Size | L ( 9 ) |
Glove Length Style | Standard |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Leather Coverage Style Leather Palm, Glove Length 11 1/2 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Knit, Glove Liner Material Cotton Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWMAN DISPENSERS Glove Box Dispenser, PETG, (4) Boxes (GL040-0111)
- EPSON Heat Shrink Tube, Black on Red, 0.5in W (211STBRPX)
- DEWALT Impact Resistant Safety Goggles, Smoke AF Anti-Fog, Scratch-Resistant Lens, Concealer Series (DPG82-21)
- SHOWA Cold Protection Cut-Resistant Gloves, Acrylic Lining, M (282M-08)
- MCR SAFETY Leather Gloves, M, High Visibility Orange, PR (921M)
- MCR SAFETY Leather Gloves, Safety Cuff, M, Gray, PR (1735M)
- MCR SAFETY Double Leather Palm Fingers, 15, PK12 (1715)
- MCR SAFETY Leather Palm Gloves, White, XL, Vend, PR (VP1935XL)
- MCR SAFETY Fasguard Synthetic Leather Blk Palm, XL (905XL)
- MCR SAFETY Hi-Vis Cold Protection Mechanics Gloves, Thermosock Lining, S (968S)
- IRONCLAD PERFORMANCE WEAR Leather Palm Gloves, Tan, Size M, PR (IEX-WHO-03-M)
- Mcr Safety Leather Palm Gloves