Shop All Leather Driver's Gloves
Mcr Safety
Glove, Driver, XL, PR
Mfr # 34111XL
Zoro # G803440567
product price: $10.00
/pr
$10.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Pigskin with Polyester Mesh Back
- Leather Grade Premium
- Thumb Style Keystone
- Glove Back Material Polyester Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 34111XL
- Zoro # G803440567
- UPC # 045143136391
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | XL |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Sold As Pair, Leather Coverage Style Leather Palm, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BADGER TAG & LABEL Blank Tag, 5-3/4 in. H, Orange, PK25 (118)
- STARKE Safety Harness, Vest Style, Polyester (SDH200-2X)
- IRONCAT Stick Welding Gloves, Elkskin Palm, M, PR (9061/M)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 11, 1 PR (37-676)
- MCR SAFETY Glove, Driver, M, PR (34111M)
- MCR SAFETY Glove, Driver, L, PR (34111L)
- MCR SAFETY Glove, Driver, 2XL, Pr (34111XXL)
- MCR SAFETY Prem Grade Pigskin Driver Stra, M, PK12 (3410M)
- MCR SAFETY Leather Drivers Gloves, Unlined Select Grain Cow Leather, Large, 3211L (3215L)
- MCR SAFETY Goatskin Driver Keystone, XL, PK12 (3611XL)
- CONDOR Drivers Gloves, Split Leather, Gray, S, PR (5PE81)
- Mcr Safety Gloves & Hand Protection