Shop All Leather Driver's Gloves
Mcr Safety
Leather Gloves, A5, Brown/Green, XL, PR
Mfr # PD3430XL
Zoro # G107714302
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown / Brown/Green
- Material Sasquatch Leather with TPR Back
- Leather Grade Premium
- Thumb Style Wing
- Glove Back Material TPR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # PD3430XL
- Zoro # G107714302
- Country of Origin Indonesia
- Category Leather Driver's Gloves
Dimensions
Glove Size | 10 |
Glove Length | 9 3/4 in |
Size | XL ( 10 ) |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Heat-Resistant, Impact-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level 2, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 1, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature 284 Degrees F, Insulated No, EN 407 Contact Heat Level Not Applicable, Sold As Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Nyc Door Mount Exit Sign, Right, 4.5X13, Rigid (50R-2SN-R)
- UTILITY PRO Basic Waterproof Rain Jacket, L (UHV822-L)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 12PK (92752L)
- CONDOR Ball Valve Lockout, Red, 4-5/64" H (437R15)
- MCR SAFETY Leather Gloves, A5, Brown/Green, L, PR (PD3430L)
- MCR SAFETY Leather Gloves, A5, Brown/Green, 3XL, PR (PD3430XXXL)
- MCR SAFETY Leather Gloves, A5, Brown/Green, M, PR (PD3430M)
- MCR SAFETY Select Cowhide Brown Split Back D, L, PK12 (3204L)
- MCR SAFETY Economy Cd Grade Pigskin Driver S, L, PK12 (3402L)
- MCR SAFETY Gloves, 2XL, PR (MU3213DPXXL)
- BDG Grain Pearl Goatskin Driver Kevlar Lining, Shrink Wrapped, Size XL (20-1-1600-XL-K)
- Mcr Safety Gloves & Hand Protection