Shop All Leather Driver's Gloves
Mcr Safety
Leather Drivers Gloves, HiVis Orange, M, PR
Mfr # 34411M
Zoro # G0061327
product price: $17.99
/pr
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black / Orange
- Material Pigskin with Nylon Back
- Leather Grade Premium
- Thumb Style Wing
- Glove Back Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 34411M
- Zoro # G0061327
- UPC # 30451433441235
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | M |
Cuff Length | 2 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Insulated Yes, Sold As Pair, Leather Coverage Style Leather Palm, Standards Not Applicable, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material ThermoSock(R), Cuff Style Knit, Glove Liner Material ThermoSock(R), Leather Grade Premium, Oil-Resistant No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Wrist Support, S, Ambidextrous, Black (3RXT7)
- STRANCO Die Cut Number Label, 0 (DBV-SINGLE-6-0)
- AZUSA SAFETY Karbonhex Premium Nylon/Spandex Gloves, Flat Nitrile Palm Coating, Black/Red Cuff, XL (KX13N)
- RADIANS ST11X Class 2 Short Sleeve Safety TShirt XBack, Hi Vis Green, Size XL (ST11X-2PGS-XL)
- MCR SAFETY Leather Drivers Gloves, HiVis Orange, L, PR (34411L)
- MCR SAFETY Leather Gloves, Black/Orange, S, PR (34411S)
- MCR SAFETY Leather Driver Gloves, HiVis Orange, XL, PR (34411XL)
- MCR SAFETY Prem Grade Grain Pigskin Driver, XL, PK12 (3413HVIXL)
- MCR SAFETY Gloves, S, PR (MU3213DPS)
- MCR SAFETY Table Grade Cow Grain Driver, 2XL, PK12 (32013XXL)
- CONDOR Leather Drivers Gloves, Cowhide, XL, PR (29JV33)
- Mcr Safety Leather Driver's Gloves