Shop All Leather Driver's Gloves
Mcr Safety
Leather Drivers Glove, Cowhide, Grain, S, PR
Mfr # 3205S
Zoro # G5180332
product price: $7.89
/pr
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cream
- Material Cowhide
- Leather Grade Standard
- Thumb Style Keystone
- Glove Back Material Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 3205S
- Zoro # G5180332
- UPC # 30451433205165
- Country of Origin Multiple
- Category Leather Driver's Gloves
Dimensions
Glove Size | S |
Glove Length Style | Standard |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Sold As Pair, Leather Coverage Style Full Leather, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Replacement Lens, Clear, Anti-Fog (GG6001SGAF-LENS)
- REFRIGIWEAR Cold Protection Gloves, Black, L, 12PK (0412RBLKLAR)
- BRADY Caution Label, 3-1/2 In. H, 5 In. W, PK8 (27410LS)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, M, 1 PR (11-515)
- MCR SAFETY Drivers Glove, Cowhide, Grain, XL, PR (3205XL)
- MCR SAFETY Leather Drivers Glove, Cowhide, Grain, M, PR (3205M)
- MCR SAFETY Leather Drivers Glove, Cowhide, Grain, L, PR (3205L)
- MCR SAFETY Grain Deerskin Driver Split Back, L, PK12 (3505L)
- MCR SAFETY Gloves, Ind Grd Grain Drvr/Split Back Key Thumb, L, 72PK (VP3205L)
- MCR SAFETY Prem Grd Pigskin Driver Red Flc, XL, PK12 (3450XL)
- PIP Cowhide Drivers, Keystone Thumb, PK12 (68-163/M)
- Mcr Safety Gloves & Hand Protection