Shop All Leather Palm Gloves
Mcr Safety
Leather Double Palm Sewn W Kevlar, M, PK12
Mfr # 16012M
Zoro # G0661739
product price: $112.99
/pk 12, $9.42/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thumb Style Wing
- Leather Grade Premium
- Application Automotive Assembly, Utilities, Farming, Iron work, Mining, Pipe fitting, Stamping, Steel Work, Iron work
- Color Gray
- Palm Material Cowhide ( Double Palm )
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 16012M
- Zoro # G0661739
- UPC # 30451431612255
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | M |
Glove Length Style | Standard |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Kevlar(R), Leather Coverage Style Leather Palm, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Cotton Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 200 ft. x 1" Orange Flagging Tape (77-002)
- FEDERAL SIGNAL Beacon Warning Sounder Light, Blue, LED (SLM600B)
- ZORO SELECT Anti-Vibration Gloves, XL, Black, PR (1AGJ3)
- MILWAUKEE TOOL Arc-Rated/Flame-Resistant Cat 1 Class 3 High Visibility Yellow Safety Vest - 2X-Large/3X-Large (48-73-5323)
- MCR SAFETY Artic Jack Cold Protection Gloves, Thermosock Lining, L, 12PK (1955L)
- MCR SAFETY Leather Palm Gloves, Cowhide, Split, 2XL, PR (1700XXL)
- MCR SAFETY Fasguard White Grain Goatskin Yellow P, M (906M)
- MCR SAFETY Leather Gloves, High Visibility Orange, XL, PR (911DPXL)
- MCR SAFETY Leather Palm Gloves, Pigskin, M, PR (19251M)
- MCR SAFETY Leather Palm Gloves, Cowhide, L, PR (1200)
- GRACE Mens True Grip Large Napa Goatskin Leather Glove (GR798089)
- Mcr Safety Leather Palm Gloves