Shop All Leather Palm Gloves
Mcr Safety
Leather Double Palm Green Pink, PK12
Mfr # 1230DP
Zoro # G1203277
product price: $39.25
/pk 12, $3.27/ea
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Color Gray and Green Palm, Pink and Green Stripped Back
- Thumb Style Wing
- Glove Materials Cotton Canvas
- Cuff Style Safety
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 1230DP
- Zoro # G1203277
- UPC # 30451431230947
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Leather Gloves, Stitching Material Cotton/Polyester, Standards ANSI/ ISEA, Conductive Heat Tested Level 5 for applications less than 608 degress F, Thumb Style Wing, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Tower Light LED, Steady, 240V, 70mm, Ambr (270LEDSA240A)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Chelsea (GB00553 M 100)
- MAGID MultiMaster White Machine Knit Gloves with Black Plastic Dots on One Side, 12PK (T936P)
- BRADY Padlock, 6 Pins, Blue, PK6 (SDPL-BLU-38ST-KA6)
- MCR SAFETY Double Leather Palm Fingers, L, PK12 (1716)
- MCR SAFETY Mustang Prem Grain Lthr Palm 4.5, L, PK12 (1936L)
- MCR SAFETY Leather Gloves, Gray, S, PR (1400S)
- MCR SAFETY Leather Palm Gloves, XL, White, PR (1700XL)
- MCR SAFETY Side Leather Palm, Full Back, PK12 (16017XL)
- MCR SAFETY Shoulder Leather Palm L, PK12 (1230)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Insulated Lining, S (IEX-HVIP5-02-S)
- Mcr Safety Leather Palm Gloves