Shop All Leather Palm Gloves
Mcr Safety
Leather Double Palm 4.5 Gaunt, L, PK12
Mfr # 1201DP
Zoro # G1203730
product price: $34.19
/pk 12, $2.85/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Thumb Style Wing
- Cuff Style Gauntlet
- Glove Leather Grade C Grade
- Palm Material Cow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 1201DP
- Zoro # G1203730
- UPC # 30451431201923
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Details
Item | Leather Double Palm 4.5 Gauntl,PK12 |
Thumb Style | Wing |
Cuff Style | Gauntlet |
Glove Leather Grade | C Grade |
Palm Material | Cow |
Insulated | No |
ANSI/ISEA Puncture Level | 5 |
ANSI/ISEA Abrasion Level | 4 |
Cuff Material | Rubberized |
Minimum Temperature | Not Rated |
Palm Style | Leather Palm |
Glove Back Color | Red/Gray Stripe |
Palm Color | Gray and Green |
High-Visibility | No |
Touchscreen Compatible | No |
Glove Features | Hemmed |
Reflective Backing | No |
Description
Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Rocker Lug Plug with Chain, MNH, 2-1/2 In (661-2521)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 4- Red Board / Black Shadows With Broom (HSB-V4-RED-KIT)
- 3M SPEEDGLAS Welding Supplied Air System, Lithium Ion (25-5702-30iSW)
- SIGNMISSION Danger-Confined Space Lockout & Tagout Must Be in Place-10x14 OSHA, Confined Space Lockout & Tagout (DS-Confined Space Lockout & Tagout)
- MCR SAFETY Industry Grade Cowhide Leather, XL, PK12 (1930XL)
- MCR SAFETY Leather Palm Sewn W Kevlar Medium, PK12 (16010M)
- MCR SAFETY Full Leather Back 4.5 Gauntlet, PK12 (1718)
- MCR SAFETY Leather Palm Gloves, Cowhide Palm, XL, PR (1400XL)
- MCR SAFETY Fasguard Synthetic Leather 3 Fingerles, M (902M)
- MCR SAFETY Leather Gloves, S, High Visibility Orange, PR (921S)
- CONDOR Leather Gloves, L, PR (3AR94)
- Mcr Safety Gloves & Hand Protection