Shop All Coated Gloves
Mcr Safety
Latex Coated Gloves, Palm Coverage, Red/Gray, XL, PR
Mfr # VPN9680XL
Zoro # G8475385
product price: $3.35
/pr
Sold in multiples of 6 for $20.10
$20.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Glove Size XL
- Glove Coating Material Latex
- Glove Coating Coverage Palm
- Color Red/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # VPN9680XL
- Zoro # G8475385
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Size | XL |
Glove Size | XL |
Glove Length | 10-3/4" |
Size- Alpha | XL |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards EN388, 170-199 For Food Contact, Insulated No, Glove Coating Cover Palm, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A7 Cut Level, Foam Nitrile, XS, 1 PR (11-542)
- SIGNMISSION No Parking On The Grass, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25018 (A-1218-25018)
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, 2XL, 1 PR (2077-XXL (11))
- SALISBURY Lineman Gloves Class 1, 14 Inch, PR (E114YB/9)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, XS, PR (9669XS)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, M, PR (9696M)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, S, PR (VP9669S)
- MCR SAFETY Coated Gloves, Finished, Knit, 2XL/11, PR (92724XXL)
- MCR SAFETY Foam Nitrile Coated Gloves, Full Coverage, Black, M, PR (N96795M)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black, S, PR (VPN96790S)
- MAGID ROC GP150 Polyurethane Palm Coated Gloves, 12PK (GP150-11)
- Mcr Safety Gloves & Hand Protection