Shop All Coated Gloves
Mcr Safety
Latex Coated Gloves, Palm Coverage, Red/Gray, M, PR
Mfr # VPN9680M
Zoro # G8475245
product price: $3.35
/pr
Sold in multiples of 6 for $20.10
$20.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Glove Coating Material Latex
- Glove Coating Coverage Palm
- Color Red/Gray
- Thumb Style Wing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # VPN9680M
- Zoro # G8475245
- UPC # 45143553228
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 9-3/4" |
Size- Alpha | M |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards EN388, 170-199 For Food Contact, Insulated No, Glove Coating Cover Palm, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Hazardous Waste Label, 4x6, PK50 (121064)
- CONDOR Facility Sign, 6" W, 9" H, 0.125" Thickness, 483U14 (483U14)
- EATON Tower Light LED Module Flashing, Green (SL7-FL24-G)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161512)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Red/Gray, L, PR (VPN9680L)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Red/Gray, S, PR (VPN9680S)
- MCR SAFETY Foam Nitrile Coated Gloves, Full Coverage, Black/Orange, 2XL, PR (N96785XXL)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, M, 12PK (9673GWM)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black/Gray, L, PR (9699L)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black/Gray, 2XL, PR (9699XXL)
- BOSS GLOVE BLADE DEF GRY L (7001L)
- Mcr Safety Gloves & Hand Protection