Shop All Coated Gloves
Mcr Safety
Latex Coated Gloves, Palm Coverage, Red/Gray, L, PR
Mfr # VPN9680L
Zoro # G8475157
product price: $3.19
/pr
Sold in multiples of 6 for $19.14
$19.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Glove Coating Material Latex
- Glove Coating Coverage Palm
- Color Red/Gray
- Thumb Style Wing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # VPN9680L
- Zoro # G8475157
- UPC # 45143553211
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Size | L |
Glove Size | L |
Glove Length | 10" |
Size- Alpha | L |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards EN388, 170-199 For Food Contact, Insulated No, Glove Coating Cover Palm, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Dot Placard, 1202 Diesel, Pk10, Material: Unrippable Vinyl (DL193UV10)
- ACCUFORM SHADOW SHAPES TOOL SHADOW LABEL PVR100BU (PVR100BU)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, A6, HPPE/Steel, ANSI, L, PR (KCI5SN-04-L)
- DIXON Air King 4-Lug Female NPT End, 2" (GAM28)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Red/Gray, S, PR (VPN9680S)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Red/Gray, M, PR (VPN9680M)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Gray, L, PR (VP9673L)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black/Blue, M, 12PK (N9696M)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Orange, M, PR (N96783M)
- MCR SAFETY Ninja HPT PVC coated Nylon Gloves, Small, Black, Pair PR (N9699S)
- BDG Seamless Knit HiViz Yellow Nylon 15G Black NFT Palm, Shrink Wrapped, Size XL (10) (99-1-9606-10-K)
- Mcr Safety Coated Gloves