Shop All Coated Gloves
Mcr Safety
Latex Coated Gloves, Palm Coverage, Blue/White, L, 12PK
Mfr # 9682L
Zoro # G3301831
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Glove Size L
- Color Blue/White
- Glove Coating Material Latex
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 9682L
- Zoro # G3301831
- UPC # 30451439682373
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | L |
Glove Size | L |
Details
Item | Coated Gloves |
Color | Blue/White |
Glove Coating Material | Latex |
Glove Coating Coverage | Palm |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Glove Construction | Seamless Knit |
Base Coating Material | Foam Nitrile |
Glove Materials | Polyester/Stainless Steel |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLL PRODUCTS Item Haz Chem Label, Acetone, PK250 (141538)
- HEXARMOR Safety Gloves, 9 3/5 in, Left n Right, PR1 (4073-S (7))
- UNIQUE FIRE STOP PRODUCTS Fire Barrier Pipe Collar (PC-6)
- ACCUFORM Hazardous Waste Label, 6 In. H, PK100 (MHZW45PSC)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, S, PR (9696S)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Red/Gray, M, PR (N9680M)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Blue/Gray, M, PR (FT300M)
- MCR SAFETY Bi-Polymer/Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, L, 12PK (MG9694L)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Black/Gray, XL, PR (9688VXL)
- MCR SAFETY Ninja Flex Latex Coated Palm Gloves, Red/Gray, XL (N9680XL)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black, L, 12PK (N9699L)
- Mcr Safety Gloves & Hand Protection