Shop All Coated Gloves
Mcr Safety
Latex Coated Gloves, Palm Coverage, Blue/Gray, M, PR
Mfr # FT300M
Zoro # G3314039
product price: $4.89
/pr
Sold in multiples of 12 for $58.68
$58.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Glove Size M
- Glove Coating Material Latex
- Glove Coating Coverage Palm
- Color Blue/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # FT300M
- Zoro # G3314039
- UPC # 30451430031293
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | M |
Glove Size | M |
Glove Length | 9-1/2" |
Glove Length Style | Standard |
Size- Numeric | 8 |
Size- Alpha | M |
Size (Numeric) | 8 |
Description
Coated Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection None, Standards EN388, Insulated No, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Belt Assembly, Miller C50 Air Regulator (271394)
- ZORO SELECT Glove Dispenser, Stainless Steel, 3 Boxes (6GLA1)
- CHEMSORB Portable Decon, Refill (KT1542R)
- HARRIS HMIG Label, 1-1/2 In. H, 3-7/8 In.W, PK1000 (LB131852)
- MCR SAFETY Gloves, Ninja Lite, 18 Gauge Nylon Liner M, 144PK (VPN9696M)
- MCR SAFETY Foam Latex Hi-Vis Coated Gloves, Palm Coverage, Yellow, XL, PR (96731HVXL)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, White, L, PR (9665L)
- MCR SAFETY Coated Gloves, L, Orange, Unlined, PK12 (9018CDOB)
- MCR SAFETY Single Dipped PVC Gloves, Rough, Interlock Lined, 12" Long, Large, BK, Pair, PK12, 12PK (127-6212R)
- MCR SAFETY Dipped Gloves, Black, M, 12 PK (96699M)
- KYORENE 15g Gray Kyorene Graphene A1 Liner with Black HCT MicroFoam (XXL) PK Gloves (00-003 (XXL))
- Mcr Safety Coated Gloves