Shop All Protective Eyewear Accessories
Mcr Safety
Large Eyeglass Case Rx2000
Mfr # 204
Zoro # G3611651
product price: $3.49
/ea
Sold in multiples of 12 for $41.88
$41.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- X-Ray Detectable Yes
- For Use With Polycarbonate Lens Safety Glasses
- Compatible with Brand MCR Safety
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 204
- Zoro # G3611651
- UPC # 00766868062047
- Country of Origin Taiwan, Province of China
- Category Protective Eyewear Accessories
Dimensions
Dimensions | 7-3/4 in L x 2-1/2 in H x 2-1/4 in W |
Length | 7 3/4 in |
Width | 2 1/4 in |
Height | 2 1/2 in |
Details
Item | Large Eyeglass Case Rx2000 |
Color | Black |
Material | Nylon |
X-Ray Detectable | Yes |
For Use With | Polycarbonate Lens Safety Glasses |
Compatible with Brand | MCR Safety |
Includes | Belt Loops |
Closure | Hook-and-Loop |
Style | Hard Case |
Compatible with Product Type | Polycarbonate Lens Safety Glasses |
Includes Belt Clip | Yes |
Description
Eyewear Case, Closure Hook-and-Loop, Color Black, Compatible with Product Type Polycarbonate Lens Safety Glasses, Compatible with Brand MCR Safety, Height 2 1/2 in, Includes Belt Loops, Includes Belt Clip Yes, Length 7 3/4 in, Material Nylon, Style Hard Case, Width 2 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Buddy System Is Required For Entry, 14in X 10in Rigid Plastic, 14" W, 10" H, Landscape (OS-CS-P-1014-L-19120)
- GLOWEAR BY ERGODYNE 8377EV 2XL Black Non-Certified Hi-Vis Bomber Jacket - Quilted (8377EV)
- CALLOWAY MILLS Natural, Black, 18 W x 30 L (280031830)
- FALLTECH Y-leg for 100 Percent Tie-off, 6 in, Blue (8259Y3)
- MCR SAFETY Blk Silk Eyeglass Bag (208)
- MCR SAFETY Eyeglass Cords (26G887)
- MCR SAFETY Clip On Breakway Eyglass Cord Blk (214)
- MCR SAFETY Deluxe Eyeglass Cord Black (215)
- MCR SAFETY Replacement Strap, Use wth Hornet Glasses (HDXSTRAP)
- MCR SAFETY Eyeglass Elastic Strap Black (212)
- 3M Replacement Strap, Blk, Cloth, PK10 (GG500-ClthStrap)
- Mcr Safety Eye Protection