Shop All General Purpose Gloves
Mcr Safety
Knit Wrist Clute Pattern Me, L, PK12
Mfr # 7100P
Zoro # G3303231
product price: $9.85
/pk 12, $0.82/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Color Brown
- Glove Cut Clute
- Thumb Style Straight
- Finger Style Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 7100P
- Zoro # G3303231
- UPC # 30451437100039
- Country of Origin Pakistan
- Category General Purpose Gloves
Dimensions
Glove Size | L |
Length | 9 1/4 in |
Details
Item | Knit Gloves |
Color | Brown |
Glove Cut | Clute |
Thumb Style | Straight |
Finger Style | Full Finger |
Glove Style | Jersey |
Glove Coating Coverage | Uncoated |
Application | Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact. |
Glove Coating Material | Uncoated |
Glove Coating Finish | None |
Features | Standard Finger |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Palm Coating Material | Uncoated |
Glove Materials | Aluminum, Plastic |
Thickness | Not Available |
Glove Liner Material | Cotton |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards Not Applicable, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Glasses, Clear Anti-Fog, Scratch-Resistant (MRF111ID)
- KISHIGO Safety Vest, Zipper, Black, 4XL/5XL (B100-4X-5X)
- PIG PIG Utility Containment Tray 52.25" L x 28.25" W x 5" H (PAK919)
- CONDOR Vertical Lifeline, 100 ft., White (G8200T)
- MCR SAFETY Regular Weight Cotton Poly Blue, PK12 (9660SMB)
- MCR SAFETY Knit Gloves, XL, Natural/Blk, PVC, PR (9668XL)
- MCR SAFETY Cotton Clute Medium Weight Gauntl, PK12 (8200G)
- MCR SAFETY Regular Weight Cotton Poly Pvc Do, S, PK12 (9667S)
- MCR SAFETY Heavy Wght 100 per Cotton Natural, M, PK12 (9506MM)
- MCR SAFETY Cotton Canvas Clute, KnitWrist, STR, L, PK12 (8102)
- MCR SAFETY Brown Fleece Plastic ted Palm Clute, PK12 (7802)
- Mcr Safety Gloves & Hand Protection