Shop All General Purpose Gloves
Mcr Safety
Knit Gloves, XL, knit Cuff, Beige, PK12
Mfr # 9018CXL
Zoro # G8266949
product price: $21.59
/pk 12, $1.80/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige, Red
- Size XL ( 10 )
- Glove Coating Material Uncoated
- Standards ANSI/ISEA 105:2016, ASTM F1060-18
- Fabric Weight 18 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9018CXL
- Zoro # G8266949
- UPC # 30045143640424
- Country of Origin Multiple
- Category General Purpose Gloves
Dimensions
Glove Size | XL |
Size | XL ( 10 ) |
Size (Numeric) | 10 |
Description
Knit Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Hot Mill, Additional Hazard Protection None, Standards ANSI/ISEA 105:2016, ASTM F1060-18, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blk Tag, 1 x 3 In, Brs, Rect, 3/16 In, PK100 (2CDX7)
- WATSON GLOVES Shock Trooper - Large PR (5785-L)
- CONDOR Ratchet Faceshield Asmbly, Blk, 9x15-1/2in (4EZC4)
- BANNER STAKES Belt Barrier, Caution - Cuidado (PL4107)
- MCR SAFETY Knit Gloves, S, knit Cuff, Beige, PK12 (9018CS)
- MCR SAFETY Knit Gloves, M, knit Cuff, Beige, PK12 (9018CM)
- MCR SAFETY Double Palm Poly Cotton Nap In R, PK12 (9018CRPC)
- MCR SAFETY Knit Gloves, Glove Size S, PK12 (96715S)
- MCR SAFETY Knit Gloves, M, Orange, PVC Material, PK12 (9675MM)
- MCR SAFETY Heavy Weight Cotton Poly Blend Gr, S, PK12 (9507S)
- MCR SAFETY Heavy Weight Cotton Poly Blend Na, M, PK12 (9506M)
- Mcr Safety Gloves & Hand Protection