Shop All General Purpose Gloves
Mcr Safety
Knit Gloves, M, Natural/Blk, PVC, PR
Mfr # 9668M
Zoro # G3312200
product price: $1.25
/pr
Sold in multiples of 12 for $15.00
$15.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Color White/Black
- Glove Coating Coverage Palm
- Finger Style Full Finger
- Glove Coating Finish Dotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9668M
- Zoro # G3312200
- UPC # 30451432313007
- Country of Origin Mexico
- Category General Purpose Gloves
Dimensions
Glove Size | M |
Length | 9 1/2 in |
Details
Item | Knit Gloves |
Color | White/Black |
Glove Coating Coverage | Palm |
Finger Style | Full Finger |
Glove Coating Finish | Dotted |
Thumb Style | Straight |
Application | Agriculture, Carpentry, Construction, Janitorial, Landscaping, Warehousing |
Coating Coverage | Front/Back |
Fabric Weight | Regular |
Glove Coating Material | PVC |
Glove Style | Knit |
ANSI/ISEA Abrasion Level | Not Rated |
Glove Coating Cover | Palm |
Silicone-Free | No |
Palm Coating Material | PVC |
Glove Materials | Cotton Polyester Blend |
Thickness | 7 ga |
Glove Liner Material | Polyester |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards Not Applicable, Glove Coating Cover Palm, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wraptor A6200 High Adhes Self-Laminating Vinyl Wraps 1in H x 1in W WT/CL 550/RL (A62-2-417)
- MICHELIN Size 11.5 Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- SPC INDUSTRIAL STRUCTURAL PLASTICS. Add-A-Level Stackable Platform Starter 2-5/8in Thick 2' x 3' Black (A3624B)
- INTERNATIONAL ENVIROGUARD Hooded Chemical Resistant Coveralls, 6 PK, Gray, Non-Woven Laminate, Zipper (7215GT-XL)
- MCR SAFETY Knit Gloves, Glove Size S, PK12 (967315S)
- MCR SAFETY Regular Weight Cotton Poly Gray, M, PK12 (9637XSM)
- MCR SAFETY ted Cotton Canvas Clute Std Weig, PK12 (8808)
- MCR SAFETY Memphis Flex Seamless 13 Gauge Nylon Knit Gloves, Large, Blue/Gray (96731L)
- MCR SAFETY Knit Gloves, Glove Size M, PK12 (967315M)
- MCR SAFETY Gloves, Cotton/Polyester Fingerless, L, 12PK (9509LM)
- KINCO Kinco 1927 Lined Premium Grain Pigskin w. Safety Cuff (1927-M)
- Mcr Safety Gloves & Hand Protection