Shop All General Purpose Gloves
Mcr Safety
Knit Gloves, Glove Size XS, PK12
Mfr # 967315XS
Zoro # G0800715
product price: $48.79
/pk 12, $4.07/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Gray
- Glove Coating Color Black
- Glove Materials Nylon
- Glove Construction Seamless Knit
- Glove Durability Mediumweight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 967315XS
- Zoro # G0800715
- UPC # 30045143640240
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Glove Size | XS |
Length | 12 1/4 in |
Size (Numeric) | 6 |
Description
Knit Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISOTUNES AirDefender Bluetooth Earmuff, Blk, Safety (IT-46)
- MCR SAFETY NitriShield, Durashield Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, 3XL, 100 PK, Blue (6001XXXL)
- DUPONT Disposable Lab Coat, S, White, PK30 (TY212SWHSM0030NF)
- BOSS GLOVE BLADE DEF GRY L (7001L)
- MCR SAFETY Knit Gloves, Glove Size M, PK12 (967315M)
- MCR SAFETY Knit Gloves, Glove Size S, PK12 (967315S)
- MCR SAFETY Knit Gloves, Glove Size XL, PK12 (967315XL)
- MCR SAFETY Regular Weight Cotton Poly Blue P, L, PK12 (9650LMB)
- MCR SAFETY Cotton Canvas Clute, KnitWrist, STR, L, PK12 (8102)
- MCR SAFETY Regular Weight Poly Cotton Natura, L, PK12 (9638L)
- CONDOR String Knit Gloves, Standard Weight, Uncoated, Cotton/Polyester, Large (Size 9), White (4JF62)
- Mcr Safety General Purpose Gloves