Shop All General Purpose Gloves
Mcr Safety
Knit Gloves, Glove Size S, PK12
Mfr # 967315S
Zoro # G0801135
product price: $46.49
/pk 12, $3.87/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Gray
- Finger Coverage Full Finger
- Cuff Style Knit
- Glove Coating Color Black
- Glove Coating Material Foam Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 967315S
- Zoro # G0801135
- UPC # 30045143640226
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Glove Size | S |
Length | 12 1/4 in |
Size (Numeric) | 7 |
Description
Knit Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Insulated Lining, 2XL (CCW2-06-XXL)
- HOSS BOOT CO Size 10 Men's 6 in Work Boot Steel Work Boot, Brown (60542)
- MECHANIX WEAR D14, Disposable Gloves, 7 mil Palm, Latex, Powder-Free, L ( 10 ), 100 PK, White (D14-00-010-100)
- ZORO SELECT Stair Edging, Silver, 96in W, Aluminum (2RRW5)
- MCR SAFETY Knit Gloves, Glove Size XS, PK12 (967315XS)
- MCR SAFETY Knit Gloves, Glove Size M, PK12 (967315M)
- MCR SAFETY Knit Gloves, Glove Size XL, PK12 (967315XL)
- MCR SAFETY Regular Weight Cotton Poly Pvc Dot, PK12 (9658L)
- MCR SAFETY Cotton Clute Band Top Wing Thumb, PK12 (8100B)
- MCR SAFETY Regular Weight Cotton Poly Natura, M, PK12 (9635M)
- KINCO Chore Gloves, Cotton Flannel, L, Green, PR (818-L)
- Mcr Safety General Purpose Gloves