Shop All General Purpose Gloves
Mcr Safety
Knit Gloves, Glove Size S, PK12
Mfr # 96715S
Zoro # G8084003
product price: $41.75
/pk 12, $3.48/ea
$41.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Gray/White
- Thickness 15 ga
- Glove Coating Material Foam Nitrile
- Glove Coating Color Black
- Finger Coverage Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 96715S
- Zoro # G8084003
- UPC # 30045143640165
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Glove Size | S |
Length | 9 1/2 in |
Size (Numeric) | 7 |
Description
Knit Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Back Support, Black, 2XL (2000SF)
- WOOSTER PRODUCTS Stair Nosing, Black, 36in W, Extruded Alum (231BF-3)
- CALLOWAY MILLS Natural, Black, 24 W x 48 L (120072448NP)
- ERB SAFETY 6XL Hi-Viz Safety Vest, Lime (14517)
- MCR SAFETY Knit Gloves, Glove Size M, PK12 (96715M)
- MCR SAFETY Knit Gloves, Glove Size XL, PK12 (96715XL)
- MCR SAFETY Regular Weight Cotton Poly Natura, L, PK12 (9635L)
- MCR SAFETY 10 Gauge Cotton Polyester Gray, PK12 (9611LM)
- MCR SAFETY Heavy Weight Cotton Poly Gray He, S, PK12 (9507SMH)
- MCR SAFETY Knit Gloves, Glove Size L, PK12 (96715L)
- WONDER GRIP USA Wonder Grip Thermo Plus Gloves (WG338S)
- Mcr Safety Gloves & Hand Protection