Shop All General Purpose Gloves
Mcr Safety
Knit Gloves, Glove Size S, PK12
Mfr # 96695S
Zoro # G8084484
product price: $18.19
/pk 12, $1.52/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Gray
- Glove Hand Style Left and Right
- Glove Liner Material Unlined
- Glove Materials Nylon
- Glove Coating Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 96695S
- Zoro # G8084484
- UPC # 30045143640103
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Glove Size | S |
Length | 9 1/2 in |
Size (Numeric) | 7 |
Description
Knit Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Grippaz Skins, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M ( 8 ), 50 PK, Black (67-246/M)
- ANSELL 24" Chemical Resistant Gloves, Natural Rubber Latex, 9-1/2, 1 PR (87-108)
- C.H. HANSON Stencil, No Parking, 10 x 36 In. (70000)
- ZING Lockout Padlock, KD, Red, 1-3/4"H (7046)
- MCR SAFETY Knit Gloves, Glove Size 2XL, PK12 (96695XXL)
- MCR SAFETY Knit Gloves, Glove Size XL, PK12 (96695XL)
- MCR SAFETY Knit Gloves, Glove Size L, PK12 (96695L)
- MCR SAFETY Cotton/Polyester PVC Dots, XL, PK12 (9660XLM)
- MCR SAFETY Reg Wght 100 per Acrylic Orange La, PK12 (9617LM)
- MCR SAFETY Regular Weight Cotton Black Poly, M, PK12 (9662LM)
- LFS GLOVE Wonder Grip Extra Tough Garden Gloves Extra Large Sienna WG510XL (001577)
- Mcr Safety General Purpose Gloves