Shop All General Purpose Gloves
Mcr Safety
Knit Gloves, Glove Size L, PK12
Mfr # 96695L
Zoro # G8084938
product price: $18.19
/pk 12, $1.52/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Gray
- Glove Coating Finish Smooth
- ANSI/ISEA Abrasion Level 3
- Glove Coating Material Polyurethane
- Glove Liner Material Unlined
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 96695L
- Zoro # G8084938
- UPC # 30045143640080
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Glove Size | L |
Length | 9 1/2 in |
Size (Numeric) | 9 |
Description
Knit Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEAT FACTORY Heated Balaclava, Black, Universal (1786)
- LYLE Facility Sign, 14 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU4-0758-NP_10x14 (LCU4-0758-NP_10x14)
- MAGID DuraMaster G16LEA Machine Knit Cow Split Leather Palm Glove, 12PK (G16LEA9)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black/Green, Spandex, Neoprene (EXO-MGG-02-S)
- MCR SAFETY Knit Gloves, Glove Size M, PK12 (96695M)
- MCR SAFETY Knit Gloves, Glove Size XL, PK12 (96695XL)
- MCR SAFETY Knit Gloves, Glove Size S, PK12 (96695S)
- MCR SAFETY Heavy Weight Cotton Poly Blend Na, M, PK12 (9506M)
- MCR SAFETY Regular Weight Cotton Poly Natura, M, PK12 (9636LM)
- MCR SAFETY Gloves, 13 Gauge, Cotton Nat L, PR (9613LM)
- PIP Knit Gloves, 15 ga Thick, 2XL, Blue Cuff, PR (19-007/XXL)
- Mcr Safety General Purpose Gloves