Shop All Reader Eyewear
Mcr Safety
Klondike Magnifier Glasses, 1.5 Magnifier, Clear Lens
Mfr # K3H15
Zoro # G001860525
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frame Material Nylon
- Lens Coating 99.9% UV Rays
- Diopter Strength 1.5
- Frame Color Black
- Standards ANSI Z87.1+ Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # K3H15
- Zoro # G001860525
- UPC # 766868473157
- Country of Origin Taiwan, Province of China
- Category Reader Eyewear
Details
Frame Material | Nylon |
Lens Coating | 99.9% UV Rays |
Diopter Strength | 1.5 |
Frame Color | Black |
Standards | ANSI Z87.1+ Compliant |
Lens Color | Clear |
Description
Modern style combines with excellent fit, comfort and adjustability. Provides a range of magnification to see the details up close. Strong, lightweight bifocal lenses. Five-position ratchet spatula temples. Also provides 99.9% UV protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Corrosive Safety Cabinet, 18in.W, Blue (M12CRA)
- RANGER BY HONEYWELL Overshoes, Mens, 8, 2-Buckle, Blk, Rubber, PR (T469/8)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 6, 1 PR (11-751)
- BDG Tri-Polymer Disposable Gloves, 5 mil Palm, Nitrile/Neoprene/Rubber, Powder-Free, XL, 100 PK, Blue (99-1-6350-XL)
- MCR SAFETY Safety Glass, Scratch Resistant, Cord (MPH25G)
- MCR SAFETY MCR Safety® BearKat® BKH15 Safety Glasses BK1 Magnifier, 1.5 Strength, Clear Lens (BKH15)
- MCR SAFETY Reading Glasses, +2.5, Clear, Polycarbonate, Series: Better (8DRJ9)
- MCR SAFETY Bifocal Safety Reading Glasses, +1.50 (DM13H15PF)
- MCR SAFETY Reading Glasses, +1.0, Gray, Polycarbonate (BKH10G)
- MCR SAFETY MCR Safety® BearKat® BKH20 Safety Glasses BK1 Magnifiers, 2.0 Strength, Clear Lens (BKH20)
- BOOST EYEWEAR Reading Glasses, Modern Fashion Frames, Spring Loaded Hinges, Assorted, 6PK (30300)
- Mcr Safety Eye Protection