Shop All General Purpose Gloves
Mcr Safety
Insulated HPT Coated Glove, PK12
Mfr # N9690FCS
Zoro # G611131398
Free Shipping & Returns
$91.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Coating Coverage Full
- Cuff Style Knit
- Standards ANSI/ISEA 105:2016, ANSI/ISEA 105:2020, ASTM 3884-09, ASTM F1060-8, ASTM F2992-15, EN 388:2016
- Glove Coating Finish Smooth
- Sold As Pair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # N9690FCS
- Zoro # G611131398
- UPC # 30045143786375
- Country of Origin Pakistan
- Category General Purpose Gloves
Dimensions
Size- Alpha | S |
Glove Length | 10 in |
Description
Insulated HPT coated glove, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Liner, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Terry Cloth, Additional Hazard Protection Abrasion-Resistant, Glove Insulation Material Acrylic Terry, EN 407 Contact Heat Level 15 sec, Leather Palm Material Not Applicable, EN 388 Rating 323
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, 6 ft. L x 3/4" Thick (104-01-2072-8)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 480J46 (480J46)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, S, 12PK (5407S)
- RINGERS GLOVES Impact Resistant Gloves, Green, M, PR (260)
- MCR SAFETY Knit Gloves, Glove Size 2XL, PK12 (96695XXL)
- MCR SAFETY Economy Weight Cotton Poly Gray, M, PK12 (9639SM)
- MCR SAFETY Regular Weight Cotton Poly White, L, PK12 (9500L)
- MCR SAFETY Econ Weight 100 per Cotton Naturl, M, PK12 (9638XLM)
- MCR SAFETY Regular Weight Cotton Poly White, M, PK12 (9600M)
- MCR SAFETY Memphis Flex Seamless Nylon Knit Gloves, Large, Blue/Gray, PK12 (96731L)
- SAFE HANDLER Handyman Work Gloves, Large/X-Large, PR (BLSH-MSRG-2-LXL)
- Mcr Safety Gloves & Hand Protection