Shop All Inspection Gloves
Mcr Safety
Inspection Gloves, Men's S, PK12
Mfr # 8700S
Zoro # G3595037
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Glove Materials Nylon
- Glove Length 8.5 in
- Fabric Weight Light
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 8700S
- Zoro # G3595037
- UPC # 30451431637555
- Country of Origin China
- Category Inspection Gloves
Dimensions
Glove Size | S |
Glove Length | 8.5 in |
Glove Length Style | Standard |
Size- Numeric | 7 |
Description
Inspection Gloves, Hem Style Finished, Glove Style Inspection, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Insulated No, Glove Hand Style Ambidextrous, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-902 (FS-624-902)
- PIP Polyurethane Hi-Vis Coated Gloves, Palm Coverage, Yellow, M, 12PK (33-425LY/M)
- AMMEX Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, Orange (GWON44100)
- MUTUAL INDUSTRIES 3X500 Reinforced Caution 8Pk (17776-41-3000)
- MCR SAFETY Inspection Glove, Wht, Cotton, Mens L, PK12 (8614C)
- MCR SAFETY Lint Free Nylon Fourchettes Regu, L, PK12 (8750L)
- MCR SAFETY Lint Free Nylon Fourchettes Heav, L, PK12 (8760L)
- MCR SAFETY Lint Free Nylon Reversible Mediu, M, PK12 (8720M)
- MCR SAFETY Reversible Inspection Glove, XL, PK12 (8700XL)
- MCR SAFETY Cotton Inspector Gloves, Large, White, 12PK (8600C)
- MAGID Machine Knit Gloves, Natural, 12 PK (13-651-14-COT)
- Mcr Safety Gloves & Hand Protection