Shop All Inspection Gloves
Mcr Safety
Inspection Gloves, Lady's L, PK12
Mfr # 8710L
Zoro # G3594991
product price: $5.99
/pk 12, $0.50/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Color White
- Glove Materials Nylon
- Glove Length 9.5 in
- Fabric Weight Lightweight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 8710L
- Zoro # G3594991
- UPC # 30451438710329
- Country of Origin China
- Category Inspection Gloves
Dimensions
Glove Size | L |
Glove Length | 9.5 in |
Glove Length Style | Standard |
Size- Numeric | 9 |
Description
Knit Gloves, Glove Style Inspection, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Insulated No, Glove Hand Style Ambidextrous, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786FA9)
- PIG SpillBlocker BarrierDikeCorner, 4-3/4 In (PLR268-BK)
- 3M 3M Pesticide/Organic Vapor P100 Filter Cartridges (3M 60921)
- KLEEN CHEF PVC General Use Polyester Apron, Green, Large (BLKC-ES-PVC-AP1GR)
- MCR SAFETY Lint Free Stretch Fourchettes Reg, L, PK12 (8771L)
- MCR SAFETY Reversible Inspection Glove, S, PK12 (8710S)
- MCR SAFETY Lint Free Nylon Reversible Mediu, M, PK12 (8730M)
- MCR SAFETY Reversible Inspection Glove, XL, PK12 (8700XL)
- MCR SAFETY Lint Free Nylon Fourchettes Regu, S, PK12 (8750S)
- MCR SAFETY Gloves, General Purpose, Mens, Cotton, PR, 12PK (8600C)
- PIP Reversible Inspection Glove, PK12 (97-521H)
- Mcr Safety Inspection Gloves