Shop All Inspection Gloves
Mcr Safety
Inspection Gloves, L, PK12
Mfr # 8700L
Zoro # G1111424
product price: $6.69
/pk 12, $0.56/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size Men's L
- Color White
- Glove Materials Nylon
- Glove Length 9"
- Application Provides an Excellent TouchSensitivity During Daily Inspection That Won't Interfere with Fine Inspection Details Providing ASecure Fit and Easy Grip and Is Lint FreeSo No Linting On Materials to Be Inspected
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 8700L
- Zoro # G1111424
- UPC # 30451438700351
- Country of Origin China
- Category Inspection Gloves
Dimensions
Glove Size | Men's L |
Glove Length | 9" |
Size- Numeric | 9 |
Description
Knit Gloves, Hem Style Finished, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Additional Hazard Protection None, Glove Hand Style Ambidextrous, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORION Emergency, Flare Kit, PK6 (6030)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XS, 1 PR (RWG555XS)
- ANSELL Bib Overall, Chemical Resistant, Red, M (66-662)
- 3M Hard Case P100 Particulate Filter, Magenta, 2 PK, NIOSH (D9093)
- MCR SAFETY Cotton Inspector Gloves, Large, White, 12PK (8600C)
- MCR SAFETY Lint Free Nylon Reversible Mediu, M, PK12 (8720M)
- MCR SAFETY Cotton Inspectors Gloves, White, Large, 12PK (8614C)
- MCR SAFETY Reversible Inspection Gloves, M, PK12 (8700M)
- MCR SAFETY Gloves, 100% Cotton Lisle-Jumbo, 100PK (8610CJ)
- MCR SAFETY Lint Free Nylon Reversible Mediu, M, PK12 (8730M)
- MCR SAFETY Gloves, General Purpose, Mens, Cotton, PR, 12PK (8600C)
- Mcr Safety Gloves & Hand Protection