Shop All Leather Palm Gloves
Mcr Safety
Industry Grd Leather Palm 2.5 S, PK12
Mfr # 1220S
Zoro # G1206217
product price: $29.19
/pk 12, $2.43/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Thumb Style Wing
- Cuff Style Safety Cuff
- Palm Material Cow
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 1220S
- Zoro # G1206217
- UPC # 30451431220115
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Size | S |
Details
Item | Industry Grd Leather Palm 2.5 S,PK12 |
Thumb Style | Wing |
Cuff Style | Safety Cuff |
Palm Material | Cow |
Insulated | No |
Glove Leather Grade | E Grade |
Cuff Material | Starched |
Minimum Temperature | Not Rated |
Palm Style | Leather Palm |
Reflective Backing | No |
Glove Features | Hemmed |
Palm Color | Gray |
Glove Back Color | Red/Gray Stripe |
High-Visibility | No |
Touchscreen Compatible | No |
Description
Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, R, Al, Sq, PK25 (87628)
- SIGNMISSION OSHA Danger, Keep Back Deep Excavation Bilingual, 10in X 7in Alum, 7" W, 10" H, Bilingual Spanish (OS-DS-A-710-VS-1380)
- MCR SAFETY Safety Glasses, Traditional Anti-Fog (DM13H15PF)
- AZAR DISPLAYS 8.5"W x 1.5"H Adhesive-Back Nameplate, PK10 (199605)
- MCR SAFETY Shoulder Double Leather Palm, L, PK12 (1311)
- MCR SAFETY Leather Palm Gloves, White, M, Vend, PR (VP1935M)
- MCR SAFETY Leather Palm Gloves, S, White, PR (1700S)
- MCR SAFETY Gloves, Econ, Leather Palm, Small, 12PK (12010S)
- MCR SAFETY 3 4 Leather Back Sewn W Kevlar, PK12 (1713)
- MCR SAFETY Leather Palm Gloves, Cowhide, Shirred, M, PR (1400M)
- MAGID CutMaster H550LEA Hyperon Knit Split Leather Palm Gloves Cut Level A9, 12PK (H550LEA-7)
- Mcr Safety Leather Palm Gloves