Shop All Rainsuits
Mcr Safety
Industry Grade PVC Poly Suit 3 Pc Ye, L
Mfr # 2303L
Zoro # G3302260
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Size L
- Material PVC/Polyester
- Inseam 28-1/2"
- Fits Waist Size 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 2303L
- Zoro # G3302260
- UPC # 45143230334
- Country of Origin China
- Category Rainsuits
Dimensions
Size | L |
Fits Waist Size | 48" |
Details
Item | Industry Grade Pvc Poly Suit 3 Pc Ye,L |
Color | Yellow |
Material | PVC/Polyester |
Inseam | 28-1/2" |
Features | Includes Jacket with Detachable Hood and Bib Pants; 0.32mm Thickness |
Description
Industry Grade Pvc Poly Suit 3 Pc Ye,L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Tape Flagging Blue 300' (17023)
- SCHNEIDER ELECTRIC Electronic Alarm, 12/24VAC/DC, 0.280AC, Wht (XVS72BMWP)
- CREWS Safety Glasses, Gray Scratch-Resistant (135-KD112)
- CARHARTT Bib Overall, Carhartt(R)Brown, 44in.x32in. (101626-211 44 32)
- MCR SAFETY Wizard .32Mm PVC Nylon PVC Fr, XL (300BPXL)
- MCR SAFETY Industry Grade PVC Poly Suit 3 Pc Ye, XL (2303XL)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Fr, 2XL (FR2003X2)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Ye, 7XL (2003X7)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Fr, 7XL (FR2003X7)
- MCR SAFETY 3 Pc. Rainsuit w/Detach Hood, Yellow, M (3003M)
- PIONEER Safety Rain Suit, Hi-Vis Yellow, 2XL (V1080160U-2XL)
- Mcr Safety Workwear and Protective Clothing