Shop All Leather Driver's Gloves
Mcr Safety
Industry Grade Pigskin Driver, XL, PK12
Mfr # 3400XL
Zoro # G0661757
$67.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Pigskin
- Leather Grade Standard
- Thumb Style Straight
- Glove Back Material Pigskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 3400XL
- Zoro # G0661757
- UPC # 30451433400409
- Country of Origin Multiple
- Category Leather Driver's Gloves
Dimensions
Glove Size | XL |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Leather Coverage Style Full Leather, Thumb Style Straight, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN MIG Welding Gloves, Pigskin Palm, L, PR (1810-5)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black, Ribbed Stretch Nylon (GUG2-06-XXL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black/Green, Spandex, Neoprene (G-EXMPG-05-XL)
- GASCO Calibration Gas, Air, R22, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-77A-100)
- MCR SAFETY Industry Grade Pigskin Driver Str, M, PK12 (3400M)
- MCR SAFETY Industry Grade Cow Driver Patch, XL, PK12 (32055XL)
- MCR SAFETY Pigskin Driver Red Fleece Lined, M, PK12 (3451M)
- MCR SAFETY Grain Deerskin Driver Split Back, M, PK12 (3505M)
- MCR SAFETY Indust Grade Cowhide Grain Driver, M, PK12 (3213M)
- MCR SAFETY Economy Cd Grain Cowhide Driver, XL, PK12 (3202XL)
- MCR SAFETY Leather Palm Gloves, Deerskin, M, PR (3500M)
- Mcr Safety Gloves & Hand Protection