Shop All Leather Driver's Gloves
Mcr Safety
Industry Grade Pigskin Driver Str, M, PK12
Mfr # 3400M
Zoro # G0661711
product price: $67.59
/pk 12, $5.63/ea
$67.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Pigskin
- Leather Grade Standard
- Thumb Style Straight
- Glove Back Material Pigskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 3400M
- Zoro # G0661711
- UPC # 30451433400263
- Country of Origin Multiple
- Category Leather Driver's Gloves
Dimensions
Glove Size | M |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Leather Coverage Style Full Leather, Thumb Style Straight, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Raised Panel Label, Yellow, Labels/Roll: 300 (B30EP-176-593-YL)
- BRADY Lockout Bag, Unfilled, Blue (99162)
- MCR SAFETY Cut-Resistant Glove, PK 12 (92752PUXS)
- LYLE Warning Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, Spanish (U1-1026-NA_7x10)
- MCR SAFETY Industry Grade Pigskin Driver, XL, PK12 (3400XL)
- MCR SAFETY Prem Grain Goatskin Drvr Keystone, L, PK12 (3611L)
- MCR SAFETY Leather Gloves, White, XL, PK12 (48406XL)
- MCR SAFETY Leather Palm Gloves, Goatskin Palm, S, PR (3601KS)
- MCR SAFETY Glove, Driver, Cow Grain, Cream, M, PR (3213MCHVSP)
- MCR SAFETY Pigskin, Driver Gloves, Cream, L, PK12 (127-3400L)
- BDG Grain Cowhide Driver HiViz Spandex Back Orange, Size M (20-1-1582-M)
- Mcr Safety Gloves & Hand Protection