Shop All Leather Driver's Gloves
Mcr Safety
Industry Grade Grain Driver, 2XL, PK12
Mfr # 3203XXL
Zoro # G1198289
product price: $60.29
/pk 12, $5.02/ea
$60.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Cowhide
- Leather Grade Standard
- Thumb Style Straight
- Glove Back Material Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 3203XXL
- Zoro # G1198289
- UPC # 30451433203567
- Country of Origin Multiple
- Category Leather Driver's Gloves
Dimensions
Glove Size | 2XL |
Glove Length Style | Standard |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Full Leather, Thumb Style Straight, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Long Sleeve Coveralls, Cotton, Navy, 2X (4877DN RG 2XL)
- 3M SPEEDGLAS AFP 1000 Kit (46-1000-00)
- JMJ JMJ LE 1562 Rubber Boot Tray (LE 1562)
- QUIKRETE Field Markr Wht 50# Afm (111160)
- MCR SAFETY Leather Palm Gloves, Deerskin, M, PR (3500M)
- MCR SAFETY Industry Grade Cow Driver Patch, XL, PK12 (32055XL)
- MCR SAFETY Gloves, L, PR (MU3624GL)
- MCR SAFETY Grain Deerskin Driver Split Back, L, PK12 (3505L)
- MCR SAFETY Leather Palm Gloves, Pigskin Palm, 3XL, PR (3401XXXL)
- MCR SAFETY Leather Gloves, PR (MU3664XL)
- CORDOVA Split Cowhide Driving Glove, Hi-Visblty, L (7781L)
- Mcr Safety Leather Driver's Gloves