Shop All Leather Palm Gloves
Mcr Safety
Industry Grade Cowhide Leathr Pal, M, PK12
Mfr # 1930M
Zoro # G1199847
product price: $49.39
/pk 12, $4.12/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Thumb Style Wing
- Glove Liner Material Cotton Fleece
- Glove Materials Cowhide
- Leather Grade Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 1930M
- Zoro # G1199847
- UPC # 30451431930281
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Size | M |
Glove Length Style | Standard |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Leather Coverage Style Leather Palm, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Cotton Fleece, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTA Knee Pads, Hard Shell Style, PR (50413.00)
- MECHANIX WEAR Mechanics Gloves, 2XL, Brown, Form-Fitting Trek Dry(R) (LFF-75-012)
- CHILL-ITS BY ERGODYNE XL Cooling Vest, Hi-Vis Lime (6665)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, XL, 12PK (1500KXL)
- MCR SAFETY Industry Grade Cowhide Leathr Pal, L, PK12 (1930L)
- MCR SAFETY Leather Palm Full Palm Denim Cuff, PK12 (1220D)
- MCR SAFETY Pigskin Leather Palm Gunn Pattern, L, PK12 (1960L)
- MCR SAFETY Shoulder Double Leather Palm, L, PK12 (1311)
- MCR SAFETY Leather Palm Gloves, Cowhide, Shirred, L, PR (1400A)
- MCR SAFETY Mustang Grain Leather Palm 4.5, XL, PK12 (1936XL)
- MCR SAFETY Shoulder Gunn Leather Palm 2.5, PK12 (1400)
- Mcr Safety Leather Palm Gloves