Shop All Leather Driver's Gloves
Mcr Safety
Industry Grade, Cow Grain Driver, PK12
Mfr # 3213XXXL
Zoro # G0660978
product price: $88.29
/pk 12, $7.36/ea
Free Shipping & Returns
$88.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 3XL
- Color Beige
- Thumb Style Keystone
- Glove Back Material Grain Cowhide Leather
- Glove Liner Material Unlined
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 3213XXXL
- Zoro # G0660978
- UPC # 30451431634967
- Country of Origin Multiple
- Category Leather Driver's Gloves
Dimensions
Glove Size | 3XL |
Details
Item | Leather Gloves |
Color | Beige |
Thumb Style | Keystone |
Glove Back Material | Grain Cowhide Leather |
Glove Liner Material | Unlined |
Glove Cut | Gunn |
Palm Material | Grain Cowhide Leather |
Palm Construction | Leather |
Application | Carpentry, Farming, Landscaping, Transportation, Construction |
Cuff Style | Slip-On |
Minimum Temperature | Not Rated |
Description
Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 9"L x 6"W Fire Barrier Self-Locking Pillows (FB-269*)
- BRADLEY Plastic Eyewash Handle Prepack (S45-123)
- HESTRA Glove, Leather, Goatskin, Black/Tan, XxXL (73010-701-12)
- GLOVEPLUS Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Black (GPNB48100)
- MCR SAFETY Gloves, Leather, Driver, Large, PR (3215L)
- MCR SAFETY Leather Palm Gloves, Goatskin Palm, M, PR (3601KM)
- MCR SAFETY Leather Gloves, A5, Brown/Green, 3XL, PR (PD3430XXXL)
- MCR SAFETY Gloves, Prem Goat Grain Driver w/Straight Thumb, XL, 12PK (3601XL)
- MCR SAFETY Leather Gloves, White, L, PK12 (36136L)
- MCR SAFETY Pigskin Driver Red Fleece Lined, XL, PK12 (3451XL)
- HEXARMOR Safety Gloves, PR (4069-XL (10))
- Mcr Safety Gloves & Hand Protection