Shop All Leather Driver's Gloves
Mcr Safety
Industry Grade Cow Grain Driver, M, PK12
Mfr # 32113M
Zoro # G0661845
product price: $43.19
/pk 12, $3.60/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Color Beige
- Leather Grade C
- Thumb Style Keystone
- Glove Back Material Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 32113M
- Zoro # G0661845
- UPC # 30451431362471
- Country of Origin Multiple
- Category Leather Driver's Gloves
Dimensions
Glove Size | M |
Details
Item | Leather Gloves |
Color | Beige |
Leather Grade | C |
Thumb Style | Keystone |
Glove Back Material | Cowhide |
Glove Liner Material | Unlined |
Glove Cut | Gunn |
Palm Material | Grain Cowhide Leather |
Leather Palm Type | Full-Grain |
Leather Palm Process | Full-Grain |
Application | Carpentry, Farming, Landscaping, Transportation, Heavy Equipment Operator |
Stitching Material | Cotton/Polyester |
Standards | ANSI/ISEA |
Palm Construction | Leather |
Glove Hand Style | Left and Right |
Cuff Style | Slip-On |
Minimum Temperature | Not Rated |
Description
Leather Gloves, Stitching Material Cotton/Polyester, Standards ANSI/ISEA, Thumb Style Keystone, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Coat Rack Sign, Landscape (OS-NS-D-1218-L-10698)
- NMC Notice Employees Only Beyond Point Sign, NGA26A (NGA26A)
- JUSTRITE Oily Waste Can, 14 Gal., Steel, Silver (09504)
- MSA SAFETY Facepiece Lens (10061632)
- MCR SAFETY Beige Driver Syn Leather Red Fle, M, PK12 (3750M)
- MCR SAFETY Leather Drivers Gloves, Cowhide, Premium Grade, Shirred Slip-On Cuff, Full Finger, Beige, L, 1 Pair (3211L)
- MCR SAFETY Glove, Driver, M, PR (34111M)
- MCR SAFETY Prem Grain Goatskin Drvr Keystone, L, PK12 (3611L)
- MCR SAFETY Leather Drivers Glove, Cowhide, Grain, L, PR (3205L)
- MCR SAFETY Prem Cow Driver Red Fleece Lin, XL, PK12 (3250XL)
- MCR SAFETY Gloves, Leather, Driver, Large, PR (3215L)
- Mcr Safety Gloves & Hand Protection