Shop All Leather Driver's Gloves
Mcr Safety
Industry Grade Cow Driver Double, XL, PK12
Mfr # 32113DPXL
Zoro # G0662195
product price: $61.19
/pk 12, $5.10/ea
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Color Beige
- Material Cowhide ( Double Palm )
- Leather Grade Premium
- Thumb Style Wing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 32113DPXL
- Zoro # G0662195
- UPC # 30451431384183
- Country of Origin India
- Category Leather Driver's Gloves
Dimensions
Glove Size | XL |
Glove Length Style | Standard |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Full Leather, Thumb Style Wing, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Impact Gloves, A6 Cut Level, Uncoated, 2XL, 1 PR (4070-XXL (11))
- HILLMAN 1.5 in. Reflective Black Aluminum Self-Adhesive Number 9 1 pc, 6PK (840492)
- ANSELL FFE-775, Exam Gloves with Textured Fingertips, 4.7 mil Palm, Nitrile, Powder-Free, M, 50 PK, Blue (FFE-775-M)
- PORTWEST Bizflame 88/12 Iona Coverall, Med (FR94)
- MCR SAFETY Glove, Driver, L, PR (34111L)
- MCR SAFETY Select Cowhide Brown Split Back, S, PK12 (3204S)
- MCR SAFETY Leather Palm Gloves, Pigskin, Shirred, M, PR (3401M)
- MCR SAFETY Beige Driver Syn Leather Red, XL, PK12 (3750XL)
- MCR SAFETY Drivers Glove, Cowhide, Grain, XL, PR (3205XL)
- MCR SAFETY Economy Leather Driver Gloves, Medium, Beige, (3215M)
- WATSON GLOVES Man Handlers - Xlarge PR (1653-X)
- Mcr Safety Gloves & Hand Protection