Shop All Leather Driver's Gloves
Mcr Safety
Industry Grade Cow Driver Double, S, PK12
Mfr # 32113DPS
Zoro # G1197826
product price: $57.25
/pk 12, $4.77/ea
$57.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Color Beige
- Material Cowhide ( Double Palm )
- Leather Grade Premium
- Thumb Style Wing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 32113DPS
- Zoro # G1197826
- UPC # 30451431384015
- Country of Origin Multiple
- Category Leather Driver's Gloves
Dimensions
Glove Size | S |
Glove Length Style | Standard |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Full Leather, Thumb Style Wing, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY 4" x 4" GHS Chemical Labels for Inkjet Printers 200 labels/50-sheets (7278260524)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 3 Inch x 108 feet Yellow /Black (VST-321-YELLOW/BLACK)
- MILLER ELECTRIC Flame-Resistant Jacket, Gray, Size 4XL (273218)
- NMC No Trespassing Video Surveillance Sign, M974A (M974A)
- MCR SAFETY Gloves, 3XL, PR (MU3213DPXXXL)
- MCR SAFETY Leather Palm Gloves, Deerskin, XL, PR (3500XL)
- MCR SAFETY Prem Cow Driver Red Fleece Lin, M, PK12 (3250M)
- MCR SAFETY Drivers Gloves, Double Palm, XL, Pair, PK12 (3613DPXL)
- MCR SAFETY Goatskin Driver Keystone, XL, PK12 (3611XL)
- MCR SAFETY Grain Deerskin Driver Split Back, M, PK12 (3505M)
- BEAR KNUCKLES WATER RESISTANT DRIVER M (D357-M)
- Mcr Safety Gloves & Hand Protection