Shop All Safety Goggles
Mcr Safety
Impact Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens
Mfr # 2410F
Zoro # G7299898
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material PVC
- Includes Open Cell Foam Lining
- Frame Color Gray
- Lens Color Clear
- Lens Coating Anti-Fog, Scratch-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 2410F
- Zoro # G7299898
- UPC # 766868241015
- Country of Origin Taiwan, Province of China
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Description
ANSI Dust/Splash Rating Not Rated for Dust or Splash, Band Material Elastic, Brow Lining Material Open Foam, Dielectric Protection Yes, Eye Socket Lining Material Open Foam, Eyewear Size Universal, For Small Heads Designation Not Rated for Small Heads, Frame Color Gray, Frame Material PVC, Frame Style Wraparound, Gender Unisex, Includes Open Cell Foam Lining, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating No, Includes Brow Lining Yes, Includes Eye Socket Lining Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL NeoPro EC, Disposable Exam Gloves, 6.3 mil Palm, Neoprene, Powder-Free, L, 50 PK, Green (NEC-288-L)
- BRADY Tamper Seal Label, WARRANTY VOID IF SEAL IS BROKEN, Vinyl, Red on White, 0.8in Dia, 300PK (TL-PK-1)
- 3M PROTECTA Protecta Equipment Bag (AK066A)
- MILWAUKEE TOOL Level 2 Cut Resistant High Dexterity Polyurethane Dipped Gloves - X-Large (12 pair) (48-73-8723B)
- MCR SAFETY Safety Goggles, Clear Anti-Fog Lens, General Purpose Series (2225RB)
- MCR SAFETY Safety Goggles, Gray Anti-Fog, Scratch-Resistant Lens, STRYKER(TM) Series (2312AF)
- MCR SAFETY Glasses, 23 Series Elastic Strap, Clear UV-AF, 12PK (2320AF)
- MCR SAFETY MCR Safety 2220 Protective Goggles (2220)
- MCR SAFETY Safety Goggles, Clear Anti-Fog Lens (HB510PF)
- MCR SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, STRYKER Series (2310AF)
- 3M Goggles, Anti-Fog, Adjustable Band, 10/CT, Clear Lens, Gray, PK10 (MMMGG501SGAFCT)
- Mcr Safety Safety Goggles