Shop All Mechanics Gloves
Mcr Safety
Impact Resistant Glove, S, Full Finger, PR
Mfr # PD2909S
Zoro # G8260055
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Color Black/Red
- Cuff Style Hook-and-Loop
- Palm Material Synthetic Leather with Silicone Grip
- Palm Construction Singler Layer Suede Synthetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # PD2909S
- Zoro # G8260055
- UPC # 45143772483
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | S |
Size | S ( 7 ) |
Size- Numeric | 7 |
Size- Alpha | S |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Grip-Coated, ANSI/ISEA Impact Level 1, Backing Style Spandex with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, EN 407 Contact Heat Level 8 sec, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material HyperMax(TM), Glove Back Material Spandex(R), Glove Back Color Black, Glove Construction Cut and Sewn
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Bib Overalls, 54" Waist Size, 34" Inseam (102776-412-54x34)
- ENCON Hydrosep Water Treatment Additive, 4PK (PLS726)
- ANSELL 10" Chemical Resistant Gloves, PVC, 8, 1 PR (23-202)
- SHOWA PVC Coated Gloves, Full Coverage, Yellow, L, PR (962L-10)
- MCR SAFETY Mechanics Gloves, M ( 8 ), Beige/Blue (FF2930M)
- MCR SAFETY Mechanics Gloves, XL ( 10 ), Black/Gray/High-Visibility Lime (953XL)
- MCR SAFETY Mechanics Glove, 2XL, Full Finger, PR (914XXL)
- MCR SAFETY Impact Resistant Glove, L, PR (PD1903L)
- MCR SAFETY Mechanics Gloves, L, Black/Blue (900L)
- MCR SAFETY Mechanics Gloves, M ( 8 ), Beige/Brown (963M)
- MECHANIX WEAR Mechanics Gloves, M, Black/Gray, Synthetic Leather (CWKMP-58-009)
- Mcr Safety Mechanics Gloves