Shop All Anti-Vibration Gloves
Mcr Safety
Impact Resistant Glove, S, Full Finger, PR
Mfr # PD2908XL
Zoro # G502015219
product price: $19.69
/pr
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Palm Material Synthetic Leather with Silicone Grip
- Palm Construction Singler Layer Suede Synthetic
- Standards ANSI/ISEA 105-2016, ASTM 3884-09, ASTM D3389-15, ASTM F1060-18, EN388
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # PD2908XL
- Zoro # G502015219
- UPC # 45143772445
- Country of Origin Indonesia
- Category Anti-Vibration Gloves
Dimensions
Glove Size | S |
Size | S ( 7 ) |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Grip-Coated, ANSI/ISEA Impact Level 1, Backing Style Spandex with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, EN 407 Contact Heat Level 8 sec, Insulated No, Maximum Temperature 392 Degrees F, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Black/Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ART SpiderJack 3 (39546)
- STI Smoke and Acoustic Pthwy Dvc, 4-1/2 in. W (NEZ33)
- SAFETY TECHNOLOGY INTERNATIONAL Tamper Wrench, Silver Color, 2-3/8" Sz, PK2 (KIT-H19016)
- ZORO SELECT Eyewash Station in Clear (3PVL5)
- MCR SAFETY Mechanics Gloves, 3XL, Spandex, Black, PR (PD4906XXXL)
- MCR SAFETY Coated Gloves, XL, Blue/Blk/Gray, PR (B100XL)
- MCR SAFETY Coated Gloves, L, Blue/Blk/Gray, Unlined, PR (B100L)
- MCR SAFETY Chemical/Impact Resistant Gloves, M, PR (N2659HVLM)
- MCR SAFETY Coated Gloves, 2XL, Blue/Blk/Gray, PR (B100XXL)
- MCR SAFETY Coated Gloves, M, Blue/Blk/Gray, Unlined, PR (B100M)
- CONDOR Anti-Vibration Gloves, L, Black, PR (3NJC1)
- Mcr Safety Anti-Vibration Gloves