Shop All Rainsuits
Mcr Safety
Hydroblast .35mm Neoprene Nylon Suit, M
Mfr # 8402M
Zoro # G0628601
product price: $91.75
/ea
Free Shipping & Returns
$91.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Size M
- Material Neoprene/Nylon
- Inseam 30"
- Fits Waist Size 46"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 8402M
- Zoro # G0628601
- UPC # 45143840229
- Country of Origin China
- Category Rainsuits
Dimensions
Size | M |
Fits Waist Size | 46" |
Details
Item | Hydroblast .35mm Neoprene Nylon Suit, M |
Color | Yellow |
Material | Neoprene/Nylon |
Inseam | 30" |
Features | 0.35mm Thickness; Pants Feature 360 Degrees High Bib |
Description
Hydroblast .35mm Neoprene Nylon Suit, M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Steel-Toe Rubber Boot, PVC, Knee-Height, Comfort Technology, Black, Men's Size 14, 1 Pair (18821/14)
- ANSELL Microflex Disposable Nitrile Gloves, Exam Grade, Powder-Free, Latex Free, XL, Blue, 230 Pack (XC-310-XL)
- TILLMAN Glove Pad-Bulk (550X)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB122SWH3X002500)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Ye, 5XL (FR2003X5)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Suit, 7XL (3882X7)
- MCR SAFETY 3 Pc. Rainsuit w/Detach Hood, Yellow, L (3003L)
- MCR SAFETY Squall .20Mm Single Ply PVC Suit 2, M (O722M)
- MCR SAFETY Challenger .18Mm PVC Nylon Suit 2 Pc, L (7032L)
- MCR SAFETY Rainsuit, 3-Piece, Green, PVC/Poliester, 4XL (3882X4)
- URREA Heat-reflective suit Rainsuit waterproof outwear XXL (USIM44)
- Mcr Safety Workwear and Protective Clothing