Shop All Rainsuits
Mcr Safety
Hydroblast .35mm Neoprene Nylon Suit, 4XL
Mfr # 8402X4
Zoro # G0482259
Free Shipping & Returns
$92.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Rainwear ANSI Class Unrated
- Material Neoprene
- Inseam 34 in
- Rainwear Features Chemical Resistant, Wind Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 8402X4
- Zoro # G0482259
- UPC # 45143840274
- Country of Origin China
- Category Rainsuits
Dimensions
Size | 4XL |
Fits Waist Size | 56 in |
Jacket Length | 35 in |
Fits Chest Size | 66 in |
Description
2-Piece Rainsuit, Color Yellow, Material Neoprene, Hood Style Attached, High-Visibility No, Size 4XL, Jacket Length 35 in, Style 2 Piece Rain Suit with Jacket/Bib Overall, Lining Material Nylon, Thickness 0.35 mil, Includes Hood Yes, Inseam 34 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Hooded Disposable Coverall, 25 PK, Blue, SMS, Zipper (PB127SBU5X002500)
- LINCOLN ELECTRIC Welding Jacket (K3317-XL)
- CALLOWAY MILLS Natural, Black, 24 W x 36 L (107382436)
- LYLE Decal, Warning Electrical Hazard, 14 x 10", Sign Mounting Style: Adhesive Surface (LCU6-0003-RD_14X10)
- MCR SAFETY Hydroblast .35mm Neoprene Nylon Suit, 3XL (8402X3)
- MCR SAFETY Hydroblast .35mm Neoprene Nylon Suit, M (8402M)
- MCR SAFETY Hydroblast .35mm Neoprene Nylon Suit, 2XL (8402X2)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Ye, XL (2003XL)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Suit, XL (3882XL)
- MCR SAFETY Rainsuit, 3-Piece, Green, PVC/Poliester, 4XL (3882X4)
- MCR SAFETY Luminator .35Mm PVC Poly 3Pc Suit, 4XL (2403RX4)
- Mcr Safety Workwear and Protective Clothing